Skip Content
MOTOR 3/4HP INVERTER DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 3/4HP INVERTER DUTY

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3N427
  • Mfr. Model # 3N427
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1491
  • Shipping Weight 28.2 lbs

Product Details

General Purpose Motor,3-Phase,Totally Enclosed Fan-Cooled,3/4 HP,Nameplate RPM 1,140,Voltage 208-220/440,60/50 Hz,3 Phase,3.2-3.2/1.6 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class B,1.0 Service Factor,Ball Bearings,Frame Material Steel,Max. Ambient Temp. 40 Degrees C,CW/CCW Rotation,Shaft Dia. 5/8 In.,Shaft Length 1-7/8 In.,Overall Length 12-1/4 In.,RPM Range 1400-1800

Technical Specs

  • Item General Purpose Motor
  • Full Load Amps 3.2-3.2/1.6
  • Nameplate RPM 1,140
  • HP 3/4
  • Duty Continuous
  • Phase 3
  • Footnotes 5,10
  • Overall Length 12-1/4"
  • Nominal Efficiency 76.3%
  • Hz 60/50
  • Voltage 208-220/440
  • RPM Range 1400-1800
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Length 1-7/8"
  • Frame 56H
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • No. of Speeds 1
  • Motor Bearings Ball
  • Inverter Rated Yes
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Efficiency Group Energy Efficient
  • Length Less Shaft 10-3/4"
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • RPM Group 1,101-1,200
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list