MOTOR 3/4HP 90 VDC CUL APP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 3/4HP 90 VDC CUL APP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2Z846
  • Mfr. Model # 2Z846
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Full Load Amps 7.6
  • Application For Packaging Equipment, Pumps, Fans, Blowers, Conveyors and Other Constant or Diminishing Torques
  • HP 3/4
  • Features Soft Start Acceleration, Transient and Surge Protection and Fused Control Protection
  • HP @ 1725 RPM 0.517
  • Includes Soft Start Acceleration, Transient and Surge Protection and Fused Control Protection
  • Max. Torque 18.9 in.-lb.
  • Nameplate RPM 2500
  • Item Adjustable Speed Motor
  • Thermal Protection None
  • Cord 3 Conductor
  • Enclosure Totally Enclosed Fan-Cooled
  • HP @ 2500 RPM 3/4
  • Input Voltage 115VAC
  • Motor Type Permanent Magnet DC
  • Mounting C-face with Removable Rigid Base
  • Overall Height 7"
  • Overall Length 16-1/2
  • Overall Width 6-1/2"
  • Rotation CW/CCW
  • Shaft Length 1-7/8"
  • Speed Range 50 to 1
  • Frame 56C
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 5/8"
  • Output Voltage 90VDC
  • Motor Service Factor 1.00
  • Ins. Class F
  • Motor Bearings Ball

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list