Skip Content
MOTOR 3/4HP 60HZ 1725RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 3/4HP 60HZ 1725RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K857
  • Mfr. Model # 6K857
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1500
  • Shipping Weight 23.1 lbs

Technical Specs

  • Full Load Amps 8.4
  • HP 3/4
  • Item Belt Drive Motor
  • Nameplate RPM 1,725
  • Phase 1
  • Duty Continuous
  • Footnotes 77
  • Hz 60
  • Voltage 115
  • Standards UL Recognized (E47479), CSA Certified (244617)
  • Shaft Length 1-7/8"
  • Frame 56
  • RPM Range 1400-1800
  • Shaft Dia. 5/8"
  • Body Dia. 5-5/8"
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.25
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Ins. Class F
  • Motor Application HVAC/R
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Cradle Base
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Mounting Position All Angle
  • Motor Design Split-Phase
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list