Skip Content
MOTOR, 3/4HP,1200RPM,3/208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR, 3/4HP,1200RPM,3/208-230/460

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSH350
  • Mfr. Model # H350
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Product Details

3-Phase hazardous location motors, 3/4 HP, 1,200 RPM, 208-230/460 voltage, 100% cast iron construction, 1.15 service factor, extended grease tubes, CSA certified.

Technical Specs

  • Full Load Amps 3.1 - 3.2/1.6
  • HP 3/4
  • Nameplate RPM 1,200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list