MOTOR,3/4 HP,PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,3/4 HP,PUMP

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSKG219
  • Mfr. Model # KG219
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.4 lbs

Technical Specs

  • HP 3/4
  • Full Load Amps 2.6-2.6/1.3
  • Includes Shaft Slinger and Gasketed Conduit Box
  • Item Jet Pump Motor
  • Nameplate RPM 3450
  • Phase 3
  • Duty Continuous
  • RPM Range 2350-3600
  • Overall Length 11-1/4"
  • Hz 60
  • Shaft Length 2-3/8"
  • Voltage 208-230/460
  • Shaft Material Stainless Steel
  • Standards UL Recognized, CSA Certified
  • Frame 56J
  • Body Dia. 5.66"
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.50
  • Ins. Class B
  • Motor Sub Application Jet Pump
  • Motor Application Pump
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list