!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOTOR,3/4 HP,PUMP

MOTOR,3/4 HP,PUMP

MARATHON

MOTOR,3/4 HP,PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR,3/4 HP,PUMP

MOTOR,3/4 HP,PUMP

MARATHON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # AOSK630
  • Mfr. Model # K630
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Product Details

3-Phase open drip proof jet pump motor, 3/4 HP, 3,450 RPM, 208-220/440 voltage, face/base mount.

Technical Specs

  • Item Jet Pump Motor
  • Motor Sub Application Jet Pump
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Nameplate RPM 3,450
  • Motor Shaft Rotation CW/CCW
  • Full Load Amps 2.8 - 2.9/1.5
  • Hz 60/50
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Length 2-3/8"
  • Shaft Material Stainless Steel
  • Body Dia. 5.66"
  • Duty Continuous
  • Standards UL Recognized, CSA Certified
  • Motor Application Pump
  • Motor Design 3-Phase
  • HP 3/4
  • Frame 56J
  • Voltage 208 - 220/440
  • Phase 3
  • Motor Mounting Type Face/Base
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Shaft Dia. 5/8"
  • Motor Shaft Design Threaded
  • Overall Length 11-7/8"
  • Ins. Class B
  • Nominal Efficiency 74.0%
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-240, 220-230/460, 230/460

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list