MOTOR,3/4 HP,PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,3/4 HP,PUMP

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSK1483
  • Mfr. Model # K1483
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.15 lbs

Product Details

3-Phase open drip proof jet pump motor, 3/4 HP, 3,450 RPM, 208-230/460 voltage, face mount.

Technical Specs

  • Full Load Amps 2.6 - 2.6/1.3
  • HP 3/4
  • Includes Shaft Slinger and Gasketed Conduit Box
  • Item Jet Pump Motor
  • Nameplate RPM 3,450
  • Phase 3
  • Duty Continuous
  • Hz 60
  • RPM Range 2350-3600
  • Overall Length 11-1/4"
  • Shaft Length 2-3/8"
  • Shaft Material Stainless Steel
  • Voltage 208 - 230/460
  • Standards UL Recognized, CSA Certified
  • Body Dia. 5.66"
  • Frame 56J
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • Motor Bearings Ball
  • Motor Service Factor 1.50
  • Ins. Class B
  • Motor Application Pump
  • Motor Mounting Type Face/Base
  • Motor Sub Application Jet Pump
  • Motor Mounting Position All Angle
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Threaded
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list