MOTOR 3/4 HP HVAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 3/4 HP HVAC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4M208
  • Mfr. Model # 4M208
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1503
  • Shipping Weight 21.08 lbs

Product Details

Condenser fan motor, permanent split capacitor, totally enclosed air-over, 3/4 HP, number of speeds 1, nameplate RPM 1075, NEMA/IEC frame 48YZ, voltage 208-230, 60 Hz, full load amps 5.0-4.8, stud mounting, auto thermal protection. Insulation class B, service vactor 1.00, ball bearings, ambient 60 degree C, CW/CCW rotation, length less shaft 6-1/2 inches, shaft diameter 1/2 inch, shaft length 6 inches, body diameter 5-5/8 inch.

Technical Specs

  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Item Condenser Fan Motor
  • HP 3/4
  • Nameplate RPM 1,075
  • Full Load Amps 4.8-4.5
  • Phase 1
  • Capacitor Required Yes
  • Hz 60
  • Duty Continuous
  • Overall Length 12-1/2"
  • RPM Range 1,001 - 1,100
  • Standards UL Recognized (E47479), CSA Certified (225293)
  • Shaft Length 6"
  • Voltage 208 - 230
  • Frame 48YZ
  • Body Dia. 5-5/8"
  • Stud Quantity 4
  • Shaft Dia. 1/2"
  • Lead Length 30"
  • Length Less Shaft 6-7/16"
  • Motor Application HVAC/R
  • Max. Ambient Temp. 60 Degrees C
  • Motor Sub Application Condenser Fan
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Application Fan/Blower
  • Bolt Circle Dia. 5-1/8"
  • Stud Size 8-32 NC-2A
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position All Angle
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Double-Flat
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list