MOTOR 3/4 HP GENERAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 3/4 HP GENERAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K358
  • Mfr. Model # 6K358
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1496
  • Shipping Weight 27.4 lbs

Product Details

Capacitor Start Totally Enclosed Fan Cooled Motor, HP 3/4, RPM 3450, Voltage 115/208-230 V, NEMA Frame 56, Service Factor 1.00, Frequency 60 Hz, Mounting Rigid, Bearings Double Shielded Ball, Thermal Protection Man, Full Load Amps 10.6/5.3-5.3

Technical Specs

  • Full Load Amps 10.6/5.3-5.3
  • HP 3/4
  • Item General Purpose Motor
  • Phase 1
  • Nameplate RPM 3,450
  • Hz 60
  • Duty Continuous
  • Overall Length 12-3/8"
  • RPM Range 1,701 - 1,800
  • Shaft Length 1-7/8"
  • Voltage 115/208-230
  • Frame 56
  • Motor Application General Application
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.00
  • Ins. Class B
  • No. of Speeds 1
  • Length Less Shaft 10"
  • Includes Conduit Box, Shaft Key
  • Footnotes 51
  • Nominal Efficiency 61.30%
  • Manufacturers Warranty Length 1 yr.
  • Standards UL Recognized (E37403), CSA Certified (258501)
  • Motor Design Capacitor-Start
  • Motor Mounting Position All Angle
  • Motor Mounting Type Rigid Base
  • RPM Group 3,001-3,600
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Manual
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Bearings Ball
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Efficiency Group Standard Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list