MOTOR,3/4 HP,GENERAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,3/4 HP,GENERAL

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSE276
  • Mfr. Model # E276
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.75 lbs

Technical Specs

  • Full Load Amps 9.0-8.8/4.5-4.4
  • HP 3/4
  • Nameplate RPM 1725/1425
  • Phase 1
  • Item General Purpose Motor
  • Duty Continuous
  • Footnotes 6, 24
  • Hz 60/50
  • Overall Length 12-7/16"
  • RPM Range 1400-1800
  • Voltage 100-120/200-240
  • Standards UL Recognized, CSA Certified, CE
  • Frame 56
  • Shaft Length 1-7/8"
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Ins. Class B
  • Nominal Efficiency 96.5%
  • Manufacturers Warranty Length 1 yr.
  • Inverter Rated Yes
  • Length Less Shaft 43-1/8"
  • Motor Application General Application
  • Motor Design Capacitor-Start/Run
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 208-230/460
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list