Skip Content
MOTOR,3/4 HP,GENERAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,3/4 HP,GENERAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS6XJ33BA
  • Mfr. Model # 6XJ33BA
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.1 lbs

Technical Specs

  • Full Load Amps 9.7/4.9
  • HP 3/4
  • Item General Purpose Motor
  • Nameplate RPM 1140
  • Phase 1
  • Duty Continuous
  • Footnotes 24,41
  • Nominal Efficiency 77.2%
  • Overall Length 13-5/16"
  • Hz 60
  • RPM Range 1101-1200
  • Shaft Length 1-7/8"
  • Manufacturers Warranty Length 1 yr.
  • Voltage 115/230
  • Frame 56
  • Standards UL (E47479), CSA (258501)
  • Shaft Dia. 5/8"
  • Length Less Shaft 11-5/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Motor Mounting Type Cradle Base
  • Motor Design Capacitor-Start/Run
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • RPM Group 1,101-1,200
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Motor Frame Material Rolled Steel
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Ins. Class F
  • Motor Efficiency Group Energy Efficient

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list