MOTOR,3/4 HP,GENERAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,3/4 HP,GENERAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS6K478BA
  • Mfr. Model # 6K478BA
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.9 lbs

Technical Specs

  • HP 3/4
  • Full Load Amps 12.2/6.1
  • Nameplate RPM 1725
  • Item General Purpose Motor
  • Hz 60
  • Duty Continuous
  • Phase 1
  • Nominal Efficiency 70.2%
  • Overall Length 12-7/8"
  • RPM Range 1701-1800
  • Shaft Length 1-7/8"
  • Frame 56
  • Manufacturers Warranty Length 1 yr.
  • Voltage 115/230
  • Standards UL (E37403), CSA (258501)
  • Shaft Dia. 5/8"
  • Length Less Shaft 10-14/16"
  • Motor Application General Application
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Design Keyed
  • Motor Design Capacitor-Start
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Motor Efficiency Group Standard Efficient
  • Ins. Class B
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list