MOTOR,3/4 HP,DIRECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,3/4 HP,DIRECT

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS4UB77
  • Mfr. Model # 4UB77
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.8 lbs

Technical Specs

  • Item Direct Drive Blower Motor
  • Full Load Amps 7.3/3.7
  • Application Blowers, Fans and Air Circulators
  • Includes Resilient Base
  • HP 3/4
  • Nameplate RPM 1075
  • Phase 1
  • Hz 60
  • RPM Range 1001-1100
  • Voltage 115/230
  • Standards CSA Certified
  • Shaft Length 1-7/8"
  • Stud Size #10-32
  • Frame 56
  • Shaft Dia. 5/8"
  • Length Less Shaft 9-5/16"
  • Motor Shaft Rotation CCWLE
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/2"
  • Ring to Ring Center 8-7/8"
  • No. of Speeds 1
  • Motor Shaft Design Flat
  • Capacitor Required Included
  • Duty Continuous
  • Bolt Circle Dia. 5-13/16"
  • Body Dia. 6-1/2"
  • Motor Mounting Type Cradle Base
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Application HVAC/R
  • Motor Thermal Protection Auto
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position All Angle
  • Motor Bearings Ball
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Service Factor 1.00
  • Mounting Stud Location Shaft End
  • Ins. Class B
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list