MOTOR 3/4 HP 60HZ BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 3/4 HP 60HZ BELT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3K617
  • Mfr. Model # 3K617
  • UNSPSC # 53102501
  • CATALOGUE PAGE # 1500
  • Shipping Weight 26.79 lbs

Product Details

Split-phase, open drip-proof, commercial duty. Ball bearing. Full load amps 11.6/5.9 - 5.8. HP 3/4. Insulation class B. Nameplate RPM 1,725. NEMA frame 56. Service factor 1.25. Shaft dimension 5/8 inch diameter x 1-7/8 inches long. Volts 60 Hz 115/208 - 230.

Technical Specs

  • Full Load Amps 11.6/5.9 - 5.8
  • HP 3/4
  • Item Belt Drive Motor
  • Phase 1
  • Nameplate RPM 1,725
  • Duty Continuous
  • Hz 60
  • RPM Range 1701 - 1800
  • Shaft Length 1-7/8"
  • Voltage 115/208 - 230
  • Frame 56H
  • Body Dia. 5-5/8"
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Sub Application Belt Drive Fan/Blower
  • No. of Speeds 1
  • Motor Application HVAC/R
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Ins. Class F
  • Nominal Efficiency 65.90%
  • Includes Shaft Key
  • Overall Length 11-1/4"
  • Standards UL Recognized (E37403), CSA Certified (258501)
  • Length Less Shaft 9-3/8"
  • Ring to Ring Center 8-15/16"
  • Resilient Ring Dia. 2-1/4"
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Design Split-Phase
  • Motor Mounting Position All Angle
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list