Skip Content
MOTOR,3/4 HP,3450 RPM,208-230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,3/4 HP,3450 RPM,208-230/460V

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSD392
  • Mfr. Model # D392
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Technical Specs

  • HP 3/4, 1/2
  • Item General Purpose Motor
  • Phase 3
  • Nameplate RPM 3600
  • Hz 60/50
  • Full Load Amps 3.0-3.2/1.6/3/1.5
  • Duty Continuous
  • Nominal Efficiency 74.0%
  • Overall Length 11-7/8"
  • RPM Range 2350-3600
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 56C
  • Length Less Shaft 9-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class F
  • Footnotes 3,28
  • Shaft Length 1-7/8"
  • Manufacturers Warranty Length 1 yr.
  • Shaft Dia. 5/8"
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Thermal Protection Auto
  • Motor Mounting Type Face/Base
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list