Skip Content
MOTOR,3/4 HP,3450, 115/230 V,56Z close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,3/4 HP,3450, 115/230 V,56Z

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS1YBU3
  • Mfr. Model # 1YBU3
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.4 lbs

Technical Specs

  • Finish Gray
  • Full Load Amps 8.0/4.0
  • Item Aeration Fan Motor
  • HP 3/4
  • Includes Capacitor Required
  • Phase 1
  • Nameplate RPM 3450
  • Capacitor Required Yes
  • RPM Range 3001-3600
  • Hz 60
  • Overall Length 11-3/4"
  • Shaft Length 2-1/4"
  • Duty Continuous
  • Voltage 115/230
  • Standards UL Recognized (E47479), CSA Certified (701887)
  • Length Less Shaft 9-1/2"
  • Max. Ambient Temperature 40 Degrees C
  • Motor Application Farm Duty
  • Frame 56Z
  • Shaft Dia. 5/8"
  • Motor Sub Application Aeration Fan
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Shaft Design Keyed and Drilled On Center
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list