Skip Content
MOTOR,3/4 HP,3450,115/208-230 V,56C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,3/4 HP,3450,115/208-230 V,56C

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS056C34W15302
  • Mfr. Model # 056C34W15302
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.4 lbs

Technical Specs

  • Full Load Amps 10.0/5.2-5.0
  • HP 3/4
  • Phase 1
  • Item Washdown Motor
  • Nameplate RPM 3450
  • Conduit Box Cast Oversized Gasketed
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 64.0%
  • Overall Length 11-11/16"
  • Voltage 115/208-230
  • Shaft Length 1-7/8"
  • Shaft Material 303 Stainless Steel
  • RPM Range 2350-3600
  • Standards UL Recognized (E47479), CSA Certified (LR63596), USDA Approved
  • Endshields Epoxy Painted Aluminum
  • Drain Plugs (10) Total - (4) Each End and (2) In Conduit Box
  • Frame 56C
  • NEMA Design N
  • Body Dia. 6-1/2"
  • Length Less Shaft 9-13/16"
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Motor Design Capacitor-Start
  • Motor Application Washdown
  • Motor Mounting Type Face
  • Motor Mounting Position All Angle
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Epoxy Coated Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list