MOTOR 3/4 HP 3 PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR 3/4 HP 3 PHASE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3N042
  • Mfr. Model # 3N042
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1490
  • Shipping Weight 19.6 lbs

Product Details

3/4 HP 3-phase EPACT efficient/inverter-duty open drip-proof motor. Mounting: rigid base. Ambient: 40 degree C. Thermal Protection: none. Bearings: double-shielded ball. Rotation: CW/CCW. CSA Certified. Highly efficient motor makes industrial equipment operate at peak performance levels. Inverter-duty rated. Uses: pumps, fans, blowers and other industrial equipment.

Technical Specs

  • Full Load Amps 2.8-2.8/1.4
  • Item General Purpose Motor
  • HP 3/4
  • Nameplate RPM 1,725
  • Phase 3
  • Duty Continuous
  • Footnotes 5,10
  • Nominal Efficiency 76.3%
  • Hz 60
  • Shaft Length 1-7/8"
  • RPM Range 1,701 - 1,800
  • Overall Length 10-3/8"
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 5/8"
  • Length Less Shaft 8-1/2"
  • Frame 56
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Application General Application
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class B
  • Motor Service Factor 1.25
  • Motor Efficiency Group Energy Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list