MOTOR,3/4 HP,1725,115/230 V,56,TEAO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,3/4 HP,1725,115/230 V,56,TEAO

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS1YBU9
  • Mfr. Model # 1YBU9
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.27 lbs

Product Details

Poultry and livestock belt-drive, aeration fan motors, 3/4 HP, 115/230 voltage, 1725 nameplate RPM, totally enclosed air-over enclosure. Motors have higher service factors and breakdown torque for the most demanding applications. Feature shaft slinger, ga

Technical Specs

  • Full Load Amps 9.8/4.9
  • Finish Gray
  • HP 3/4
  • Includes Slinger
  • Item Aeration Fan Motor
  • Nameplate RPM 1,725
  • Phase 1
  • Hz 60
  • Duty Continuous
  • Overall Length 11-3/8"
  • Shaft Length 1-7/8"
  • RPM Range 1,701 - 1,800
  • Voltage 115/230
  • Frame 56
  • Standards UL Recognized (E47479), CSA Certified (701887)
  • Shaft Dia. 5/8"
  • Max. Ambient Temperature 40 Degrees C
  • Motor Application Farm Duty
  • Motor Sub Application Aeration Fan
  • Length Less Shaft 9-1/2"
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.25
  • Motor Mounting Position All Angle
  • Motor Design Split-Phase
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Shaft Design Keyed
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list