Skip Content
MOTOR,3/4,1725RPM,TEFC,56C,60HZ,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,3/4,1725RPM,TEFC,56C,60HZ,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSK707
  • Mfr. Model # K707
  • UNSPSC # 26101612
  • CATALOGUE PAGE # 1492
  • Shipping Weight 25.0 lbs

Technical Specs

  • Full Load Amps 1.2
  • HP 3/4
  • Nameplate RPM 1,725
  • Item General Purpose Motor
  • Duty Continuous
  • Phase 3
  • Hz 60
  • Nominal Efficiency 75.5%
  • Overall Length 11-13/16"
  • RPM Range 1,701 - 1,800
  • Shaft Length 1-7/8"
  • Voltage 575
  • Frame 56C
  • Length Less Shaft 9-15/16"
  • Shaft Dia. 5/8"
  • Standards UL Recognized, CSA Certified
  • Motor Service Factor 1.15
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Application General Application
  • Motor Efficiency Group Standard Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Mounting Position All Angle
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Thermal Protection None
  • No. of Speeds 1
  • Voltage Compatibility 575
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list