Skip Content
MOTOR,3,3600RPM,TEFC,182TC,60HZ,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,3,3600RPM,TEFC,182TC,60HZ,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1409
  • Mfr. Model # GT1409
  • UNSPSC # 26101612
  • CATALOGUE PAGE # 1492
  • Shipping Weight 83.0 lbs

Technical Specs

  • HP 3
  • Full Load Amps 3.0
  • Item General Purpose Motor
  • Nameplate RPM 3,535
  • Phase 3
  • Duty Continuous
  • Nominal Efficiency 86.5%
  • Hz 60
  • Overall Length 15-3/4"
  • RPM Range 3,001 - 3,600
  • Shaft Length 2-7/8"
  • Voltage 575
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Frame 182TC
  • Shaft Dia. 1-1/8"
  • Length Less Shaft 13-7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Application General Application
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list