Skip Content
MOTOR,3,3450RPM,TEFC,56HC,60HZ,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,3,3450RPM,TEFC,56HC,60HZ,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSK725
  • Mfr. Model # K725
  • UNSPSC # 26101612
  • CATALOGUE PAGE # 1492
  • Shipping Weight 40.0 lbs

Technical Specs

  • Full Load Amps 3.1
  • Item General Purpose Motor
  • HP 3
  • Nameplate RPM 3,450
  • Hz 60
  • Overall Length 13-5/16"
  • Phase 3
  • RPM Range 3,001 - 3,600
  • Duty Continuous
  • Nominal Efficiency 84.0%
  • Shaft Length 1-7/8"
  • Voltage 575
  • Standards UL Recognized, CSA Certified
  • Frame 56HC
  • Length Less Shaft 11-7/16"
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Efficiency Group Standard Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position All Angle
  • Motor Shaft Design Keyed
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • No. of Speeds 1
  • Voltage Compatibility 575
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list