Skip Content
MOTOR 3,1750RPM,TEFC,182T,60HZ,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 3,1750RPM,TEFC,182T,60HZ,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1110
  • Mfr. Model # GT1110
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 104.0 lbs

Technical Specs

  • Full Load Amps 3.1
  • HP 3
  • Includes Conduit Box
  • Phase 3
  • Item General Purpose Motor
  • Nameplate RPM 1,750
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 89.5%
  • RPM Range 1,701 - 1,800
  • Overall Length 14-13/16"
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Shaft Length 2-3/4"
  • Voltage 575
  • Shaft Dia. 1-1/8"
  • Frame 182T
  • Length Less Shaft 12-1/16"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Bearings Ball
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • RPM Group 1,701-1,800
  • Motor Mounting Position Horizontal
  • Motor Shaft Design Keyed
  • Voltage Compatibility 575
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list