Skip Content
MOTOR 3,1750RPM,TEFC,182T,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 3,1750RPM,TEFC,182T,230/460

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1010
  • Mfr. Model # GT1010
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 99.0 lbs

Technical Specs

  • Full Load Amps 7.8/3.9
  • HP 3
  • Includes Conduit Box
  • Item General Purpose Motor
  • Phase 3
  • Duty Continuous
  • Nameplate RPM 1,750
  • Nominal Efficiency 89.5%
  • Overall Length 14-13/16"
  • RPM Range 1,701 - 1,800
  • Hz 60/50
  • Shaft Length 2-3/4"
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Voltage 230/460
  • Shaft Dia. 1-1/8"
  • Frame 182T
  • Length Less Shaft 12-1/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Efficiency Group NEMA Premium Efficient
  • Ins. Class F
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list