MOTOR,3,1725RPM,TEFC,56HCZ,60HZ,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,3,1725RPM,TEFC,56HCZ,60HZ,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSG591
  • Mfr. Model # G591
  • UNSPSC # 26101612
  • CATALOGUE PAGE # 1492
  • Shipping Weight 48.0 lbs

Technical Specs

  • HP 3
  • Item General Purpose Motor
  • Full Load Amps 3.5
  • Nameplate RPM 1,725
  • Phase 3
  • Duty Continuous
  • Hz 60
  • Overall Length 14-7/8"
  • Nominal Efficiency 85.5%
  • RPM Range 1,701 - 1,800
  • Shaft Length 2-1/8"
  • Voltage 575
  • Standards UL Recognized, CSA Certified
  • Frame 56HCZ
  • Shaft Dia. 7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Motor Bearings Ball
  • Length Less Shaft 12-3/4"
  • Ins. Class F
  • Motor Service Factor 1.00
  • Motor Efficiency Group Standard Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position Horizontal
  • Motor Shaft Design Keyed
  • Motor Thermal Protection None
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 575
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list