Skip Content
MOTOR 3,1185RPM,TEFC,213T,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 3,1185RPM,TEFC,213T,230/460

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1011
  • Mfr. Model # GT1011
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 178.0 lbs

Technical Specs

  • Nameplate RPM 1,185
  • HP 3
  • Item General Purpose Motor
  • Includes Conduit Box
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Full Load Amps 8.6/4.3
  • Nominal Efficiency 89.5%
  • RPM Range 1,101 - 1,200
  • Overall Length 18-1/4"
  • Shaft Length 3-3/8"
  • Voltage 230/460
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Frame 213T
  • Shaft Dia. 1-3/8"
  • Length Less Shaft 14-7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Efficiency Group NEMA Premium Efficient
  • Ins. Class F
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list