Skip Content
MOTOR 2HP WASHDOWN 230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR 2HP WASHDOWN 230/460V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS1TRW8
  • Mfr. Model # 1TRW8
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.82 lbs

Technical Specs

  • Full Load Amps 6.3-6.2/3.1
  • HP 2
  • Nameplate RPM 1725
  • Item Washdown Motor
  • Phase 3
  • Conduit Box Cast Oversized Gasketed
  • Duty Continuous
  • Overall Length 12-5/8"
  • Hz 60
  • Nominal Efficiency 81.5%
  • RPM Range 1400-1800
  • Shaft Material 303 Stainless Steel
  • Shaft Length 1-7/8"
  • Voltage 208-230/460
  • NEMA Design B
  • Standards UL Recognized (E47479), CSA Certified (LR63596), USDA Approved
  • Drain Plugs (10) Total - (4) Each End and (2) In Conduit Box
  • Shaft Dia. 5/8"
  • Frame 56HC
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 10-3/4"
  • Inverter Rated Yes
  • Motor Bearings Ball
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Mounting Position All Angle
  • Motor Application Washdown
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Mounting Type Face/Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Epoxy Coated Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list