Skip Content
MOTOR 2HP GENERAL CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOTOR 2HP GENERAL CSA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5K953
  • Mfr. Model # 5K953
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.0 lbs

Technical Specs

  • Full Load Amps 24.8/12.4
  • HP 2
  • Nameplate RPM 1725
  • Item General Purpose Motor
  • Phase 1
  • Footnotes 52,55
  • Duty Continuous
  • Hz 60
  • Overall Length 13-1/4"
  • RPM Range 1400-1800
  • Voltage 115/230
  • Shaft Length 2-3/4"
  • Frame 182T
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 1-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Length Less Shaft 12"
  • Includes Conduit Box
  • Nominal Efficiency 75.1%
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Motor Application General Application
  • Motor Shaft Rotation CW/CCW
  • Motor Design Capacitor-Start
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Efficiency Group Standard Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list