MOTOR 2HP 3PHASE 1725 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR 2HP 3PHASE 1725 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3N486
  • Mfr. Model # 3N486
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1491
  • Shipping Weight 40.45 lbs

Product Details

2 HP 3-phase EPACT efficient/totally enclosed fan-cooled motor. Makes pumps, fans, blowers and other industrial equipment operate at peak performance levels. Has 7/8 x 2-1/4 inch shaft. Also has mounting base holes/slots to match NEMA 56, 56H,143T, and 145T frame motors. Mounting: rigid base. Ambient: 40 degree C. Thermal Protection: none. Bearings: double-shielded ball. Rotation: CW/CCW. NEMA Design: B. CSA Certified. Uses: pumps, blowers, machine tools, air compressors, and other industrial ap

Technical Specs

  • Full Load Amps 6.2-6.0/3.0
  • HP 2
  • Item General Purpose Motor
  • Phase 3
  • Nameplate RPM 1,725
  • Duty Continuous
  • Footnotes 5,10
  • Hz 60
  • Nominal Efficiency 87.5%
  • Overall Length 14-3/8"
  • RPM Range 1,701 - 1,800
  • Shaft Length 1-7/8"
  • Voltage 208-230/460
  • Max. Ambient Temp. 40 Degrees C
  • Frame 56H
  • Shaft Dia. 5/8"
  • No. of Speeds 1
  • Motor Application General Application
  • Motor Bearings Ball
  • Inverter Rated Yes
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Efficiency Group Energy Efficient
  • Length Less Shaft 10-3/4"
  • Manufacturers Warranty Length 1 yr.
  • Standards UL, CSA
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list