Skip Content
MOTOR 2HP 3PH 3490RPM 208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOTOR 2HP 3PH 3490RPM 208-230/460

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS2NKY1
  • Mfr. Model # 2NKY1
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

NEMA Premium Efficient Motor, 3-Phase, Totally Enclosed Fan-Cooled, Inverter Duty, 2 HP, Nameplate RPM 3490, 208-230/460 Volts, NEMA Frame 143-5T/56HZ, Service Factor 1.25, 60/50 Hz, Nominal Efficiency 85.5, Base Mounting, Double-Shielded Ball Bearings, T

Technical Specs

  • Full Load Amps 5.2 - 4.8/2.4
  • HP 2
  • Nameplate RPM 3,490
  • Motor Service Factor 1.25
  • Ins. Class F
  • Item General Purpose Motor
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Footnotes 5,10
  • Overall Length 12-3/4"
  • Nominal Efficiency 85.5%
  • RPM Range 3,001-3,600
  • Voltage 208-230/460
  • Shaft Length 2-1/4"
  • Manufacturers Warranty Length 3 yr.
  • Standards UL, CSA, CE
  • Frame 143-5T/56HZ
  • Green Certification or Other Recognition NEMA Premium Rated
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Shaft Dia. 7/8"
  • Length Less Shaft 10-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Inverter Rated Yes
  • Motor Design 3-Phase
  • Motor Mounting Position All Angle
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • RPM Group 3,001-3,600
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Efficiency Group NEMA Premium Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list