Skip Content
MOTOR 2HP 3 PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOTOR 2HP 3 PHASE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2N996
  • Mfr. Model # 2N996
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.5 lbs

Technical Specs

  • Full Load Amps 5.7-5.2/2.6
  • HP 2
  • Item General Purpose Motor
  • Phase 3
  • Nameplate RPM 3475
  • Footnotes 2,10,15
  • Hz 60
  • Duty Continuous
  • RPM Range 2350-3600
  • Nominal Efficiency 84.0
  • Shaft Length 2-1/4"
  • Overall Length 13-1/8"
  • Voltage 208-220/440
  • Standards UL Recognized, CSA Certified, CE
  • Frame 182/184
  • Shaft Dia. 7/8"
  • Length Less Shaft 10-7/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Bearings Ball
  • Inverter Rated Yes
  • Manufacturers Warranty Length 3 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • RPM Group 3,001-3,600
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list