MOTOR 26RPM DC RIGHT ANGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 26RPM DC RIGHT ANGLE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LAG1
  • Mfr. Model # 5LAG1
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.6 lbs

Technical Specs

  • Full Load Amps 6.3
  • Max. Torque 266 in-lbs
  • Finish Matt Black
  • Nameplate RPM 26
  • Shaft Dia. (Dimension U) 5/8"
  • Item DC Gearmotor
  • Thermal Protection None
  • Bearings Roller On Case, Ball On Motor
  • Input HP 1/8
  • Motor Type Permanent Magnet
  • Insulation Class F
  • Gear Ratio 60:1
  • Shaft Length (Dimension V) 1-1/2"
  • Gear Case Die Cast Zinc
  • Brushes Replaceable Externally
  • Seals Lip
  • Lubrication Gear Oil
  • Reversible Shaft Output No
  • Length Less Shaft 11-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 175 lbs.
  • Gear Type Powdered Metal Bevel And Steel Spur
  • Keyway Size 3/16" sq
  • Housing Material Die Cast Zinc And Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list