MOTOR, 25HP,1800RPM,3/60/575,284T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR, 25HP,1800RPM,3/60/575,284T

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSU029A
  • Mfr. Model # U029A
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 553.0 lbs

Product Details

3-Phase hazardous location motors, 25 HP, 1,800 RPM, 575 voltage, 100% cast iron construction, 1.15 service factor, extended grease tubes, CSA certified.

Technical Specs

  • Full Load Amps 24.8
  • Nameplate RPM 1,800
  • HP 25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list