MOTOR, 25HP,1800RPM,3/208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR, 25HP,1800RPM,3/208-230/460

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT0028
  • Mfr. Model # GT0028
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 192.0 lbs

Product Details

3-Phase Globetrotter(R) NEMA premium efficiency drip proof motors, 25 HP, 1,800 RPM, 208-230/460 voltage, 1.15 service factor, class F insulation, CSA certified.

Technical Specs

  • HP 25
  • Full Load Amps 66.0 - 62.0/31.0
  • Includes Conduit Box
  • Item General Purpose Motor
  • Nameplate RPM 1780
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Nominal Efficiency 93.6%
  • Overall Length 25-11/16"
  • Shaft Length 4-5/8"
  • RPM Range 1,701-1,800
  • Voltage 230/460
  • Manufacturers Warranty Length 1 yr.
  • Standards UL (E49747), CSA (LR2025), CE
  • Frame 284T
  • Shaft Dia. 1-7/8"
  • Length Less Shaft 21-1/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Mounting Position Horizontal
  • Motor Application General Application
  • Inverter Rated Yes
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Bearings Ball
  • Motor Enclosure Design Open Dripproof
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list