Skip Content
MOTOR 25,3560RPM,TEFC,284TS,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 25,3560RPM,TEFC,284TS,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1127
  • Mfr. Model # GT1127
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 464.0 lbs

Technical Specs

  • HP 25
  • Full Load Amps 22.4
  • Includes Conduit Box
  • Item General Purpose Motor
  • Nameplate RPM 3,560
  • Duty Continuous
  • Phase 3
  • Hz 60
  • Nominal Efficiency 91.7%
  • RPM Range 3,001 - 3,600
  • Shaft Length 3-1/4"
  • Overall Length 28-13/16"
  • Voltage 575
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Frame 284TS
  • Length Less Shaft 25-9/16"
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1-5/8"
  • Inverter Rated Yes
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Shaft Rotation CW/CCW
  • RPM Group 3,001-3,600
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Mounting Position Horizontal
  • Voltage Compatibility 575
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List