MOTOR 25,1780RPM,TEFC,284T,60HZ,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 25,1780RPM,TEFC,284T,60HZ,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1128
  • Mfr. Model # GT1128
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 490.0 lbs

Technical Specs

  • Full Load Amps 24.4
  • Nameplate RPM 1,780
  • HP 25
  • Includes Conduit Box
  • Item General Purpose Motor
  • Phase 3
  • Duty Continuous
  • Hz 60
  • Overall Length 30-3/16"
  • Shaft Length 4-5/8"
  • RPM Range 1,701 - 1,800
  • Nominal Efficiency 93.6%
  • Voltage 575
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Frame 284T
  • Shaft Dia. 1-7/8"
  • Length Less Shaft 25-9/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Inverter Rated Yes
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Motor Efficiency Group NEMA Premium Efficient
  • Ins. Class F
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • RPM Group 1,701-1,800
  • Voltage Compatibility 575
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list