Skip Content
MOTOR, 20HP,1200RPM,3/208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR, 20HP,1200RPM,3/208-230/460

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT0026
  • Mfr. Model # GT0026
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 207.0 lbs

Product Details

3-Phase Globetrotter(R) NEMA premium efficiency drip proof motors, 20 HP, 1,200 RPM, 208-230/460 voltage, 1.15 service factor, class F insulation, CSA certified.

Technical Specs

  • Full Load Amps 58.0 - 54.0/27.0
  • HP 20
  • Includes Conduit Box
  • Nameplate RPM 1780
  • Item General Purpose Motor
  • Duty Continuous
  • Nominal Efficiency 92.4%
  • Phase 3
  • Overall Length 27-1/16"
  • Hz 60/50
  • RPM Range 1,101-1,200
  • Shaft Length 4-5/8"
  • Manufacturers Warranty Length 1 yr.
  • Voltage 230/460
  • Shaft Dia. 1-7/8"
  • Frame 286T
  • Standards UL (E49747), CSA (LR2025), CE
  • Length Less Shaft 22-1/2"
  • Motor Application General Application
  • Motor Mounting Position Horizontal
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Thermal Protection None
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,101-1,200
  • Motor Shaft Design Keyed
  • Ins. Class F
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list