Skip Content
MOTOR, 200HP,3600RPM,3/60/460,444TS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR, 200HP,3600RPM,3/60/460,444TS

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT0054
  • Mfr. Model # GT0054
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 579.0 lbs

Product Details

3-Phase Globetrotter(R) NEMA premium efficiency drip proof motors, 200 HP, 3,600 RPM, 460 voltage, 444TS nema frame, 1.15 service factor, class F insulation, CSA certified.

Technical Specs

  • HP 200
  • Full Load Amps 215.0
  • Includes Conduit Box
  • Item General Purpose Motor
  • Phase 3
  • Nameplate RPM 3580
  • Duty Continuous
  • Hz 60/50
  • Nominal Efficiency 95%
  • Overall Length 40-13/16"
  • Shaft Length 4-3/4"
  • RPM Range 3,001-3,600
  • Manufacturers Warranty Length 1 yr.
  • Voltage 460
  • Standards UL (E49747), CSA (LR2025), CE
  • Shaft Dia. 2-3/8"
  • Frame 444TS
  • Motor Application General Application
  • Length Less Shaft 36-1/16"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Open Dripproof
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Motor Efficiency Group NEMA Premium Efficient
  • Ins. Class F
  • Voltage Compatibility 460, 208-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list