Skip Content
MOTOR, 200HP,1800RPM,3/60/460,445T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR, 200HP,1800RPM,3/60/460,445T

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSE588
  • Mfr. Model # E588
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1134.0 lbs

Product Details

3-Phase hazardous location motors, 200 HP, 1,800 RPM, 460 voltage, 100% cast iron construction, 1.15 service factor, extended grease tubes, CSA certified.

Technical Specs

  • Full Load Amps 224.0
  • HP 200
  • Nameplate RPM 1,800

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list