MOTOR, 200HP,1200RPM,3/60/460,449T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR, 200HP,1200RPM,3/60/460,449T

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT0056
  • Mfr. Model # GT0056
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2369.0 lbs

Product Details

3-Phase Globetrotter(R) NEMA premium efficiency drip proof motors, 200 HP, 1,200 RPM, 460 voltage, 449T nema frame, 1.15 service factor, class F insulation, CSA certified.

Technical Specs

  • Full Load Amps 228.0
  • HP 200
  • Includes Conduit Box
  • Duty Continuous
  • Hz 60/50
  • Item General Purpose Motor
  • Nameplate RPM 1190
  • Phase 3
  • Nominal Efficiency 95.4%
  • Overall Length 49-11/16"
  • RPM Range 1,101-1,200
  • Voltage 460
  • Shaft Length 8-1/2"
  • Standards UL (E49747), CSA (LR2025), CE
  • Manufacturers Warranty Length 1 yr.
  • Frame 449T
  • Length Less Shaft 41-3/16"
  • Shaft Dia. 3-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Inverter Rated Yes
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • RPM Group 1,101-1,200
  • No. of Speeds 1
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Voltage Compatibility 460, 208-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list