Skip Content
MOTOR 200,3582RPM,TEFC,447TS,460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 200,3582RPM,TEFC,447TS,460

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1054
  • Mfr. Model # GT1054
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2436.0 lbs

Technical Specs

  • Full Load Amps 215.0
  • HP 200
  • Item General Purpose Motor
  • Includes Conduit Box
  • Nameplate RPM 3,585
  • Duty Continuous
  • Phase 3
  • Nominal Efficiency 95.4%
  • Hz 60/50
  • Voltage 460
  • RPM Range 3,001 - 3,600
  • Shaft Length 4-3/4"
  • Overall Length 52-3/16"
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Frame 447TS
  • Shaft Dia. 2-3/8"
  • Length Less Shaft 47-7/16"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Application General Application
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 208-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list