Skip Content
MOTOR 200,1790RPM,TEFC,447T,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 200,1790RPM,TEFC,447T,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1155
  • Mfr. Model # GT1155
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2369.0 lbs

Technical Specs

  • Full Load Amps 180.0
  • Includes Conduit Box
  • HP 200
  • Item General Purpose Motor
  • Nameplate RPM 1,790
  • Phase 3
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 96.2%
  • Overall Length 55-15/16"
  • RPM Range 1,701 - 1,800
  • Voltage 575
  • Shaft Length 8-1/2"
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Frame 447T
  • Shaft Dia. 3-3/8"
  • Length Less Shaft 47-7/16"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Application General Application
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Efficiency Group NEMA Premium Efficient
  • Ins. Class F
  • Motor Service Factor 1.15
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • RPM Group 1,701-1,800
  • Voltage Compatibility 575
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list