Skip Content
MOTOR 200,1790RPM,TEFC,447T,460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 200,1790RPM,TEFC,447T,460

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1055
  • Mfr. Model # GT1055
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2461.0 lbs

Technical Specs

  • Includes Conduit Box
  • HP 200
  • Full Load Amps 224.0
  • Item General Purpose Motor
  • Nameplate RPM 1,790
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Nominal Efficiency 96.2%
  • RPM Range 1,701 - 1,800
  • Overall Length 55-15/16"
  • Shaft Length 8-1/2"
  • Voltage 460
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Shaft Dia. 3-3/8"
  • Frame 447T
  • Length Less Shaft 47-7/16"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Mounting Position Horizontal
  • RPM Group 1,701-1,800
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 208-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List