Skip Content
MOTOR 20,3550RPM,TEFC,256T,60HZ,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 20,3550RPM,TEFC,256T,60HZ,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1124
  • Mfr. Model # GT1124
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 344.0 lbs

Technical Specs

  • HP 20
  • Full Load Amps 18.4
  • Item General Purpose Motor
  • Includes Conduit Box
  • Phase 3
  • Nameplate RPM 3,550
  • Hz 60
  • Duty Continuous
  • Nominal Efficiency 91.0%
  • RPM Range 3,001 - 3,600
  • Overall Length 27-13/16"
  • Voltage 575
  • Shaft Length 4"
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Shaft Dia. 1-5/8"
  • Frame 256T
  • Length Less Shaft 23-13/16"
  • Inverter Rated Yes
  • Motor Application General Application
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Motor Efficiency Group NEMA Premium Efficient
  • Ins. Class F
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • RPM Group 3,001-3,600
  • Voltage Compatibility 575
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List