Skip Content
MOTOR 20,1768,TEFC,256T,208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 20,1768,TEFC,256T,208-230/460

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1025
  • Mfr. Model # GT1025
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 374.0 lbs

Technical Specs

  • HP 20
  • Item General Purpose Motor
  • Full Load Amps 53.0 - 49.0/24.5
  • Includes Conduit Box
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Nameplate RPM 1,768
  • Overall Length 27-13/16"
  • Nominal Efficiency 93.0%
  • RPM Range 1,701 - 1,800
  • Shaft Length 4"
  • Voltage 208 - 230/460
  • Frame 256T
  • Length Less Shaft 23-13/16"
  • Max. Ambient Temp. 40 Degrees C
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Inverter Rated Yes
  • Motor Application General Application
  • Shaft Dia. 1-5/8"
  • No. of Speeds 1
  • Ins. Class F
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed
  • Motor Thermal Protection None
  • RPM Group 1,701-1,800
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list