Skip Content
MOTOR 20,1185RPM,TEFC,286T,60HZ,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 20,1185RPM,TEFC,286T,60HZ,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1126
  • Mfr. Model # GT1126
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 509.0 lbs

Technical Specs

  • Full Load Amps 20.8
  • HP 20
  • Includes Conduit Box
  • Nameplate RPM 1,185
  • Item General Purpose Motor
  • Phase 3
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 91.7%
  • RPM Range 1,101 - 1,200
  • Overall Length 31-5/16"
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Voltage 575
  • Shaft Length 4-5/8"
  • Frame 286T
  • Shaft Dia. 1-7/8"
  • Length Less Shaft 26-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Application General Application
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Service Factor 1.15
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • RPM Group 1,101-1,200
  • Voltage Compatibility 575
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list