Skip Content
MOTOR 2 HP GENERAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 2 HP GENERAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5K961
  • Mfr. Model # 5K961
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1496
  • Shipping Weight 39.6 lbs

Product Details

General Purpose Motor, Capacitor-Start, Capacitor-Run, Totally Enclosed Fan-Cooled, 2 HP, 3450 RPM, Voltage 115/208-230, NEMA Frame 56H, Service Factor 1.0, 60 Hz, Rigid Mounting, Double Shielded Ball Bearings, Manual Thermal Protection, Full Load Amps 18

Technical Specs

  • Full Load Amps 18.0/10.0-9.0
  • Includes Run Capacitor and Start Capacitor
  • Phase 1
  • HP 2
  • Nameplate RPM 3,450
  • Duty Continuous
  • Item General Purpose Motor
  • Hz 60
  • RPM Range 1,701 - 1,800
  • Overall Length 13-5/8"
  • Shaft Length 1-7/8"
  • Voltage 115/208-230
  • Footnotes 24
  • Shaft Dia. 5/8"
  • Frame 56H
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Motor Service Factor 1.00
  • No. of Speeds 1
  • Ins. Class B
  • Length Less Shaft 11-1/2"
  • Nominal Efficiency 79.8%
  • Manufacturers Warranty Length 1 yr.
  • Standards UL Recognized (E37403), CSA Certified (258501)
  • Motor Design Capacitor-Start/Run
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Manual
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Bearings Ball
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list