Skip Content
MOTOR,2 HP,3510 RPM,208-230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,2 HP,3510 RPM,208-230/460V

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC102A
  • Mfr. Model # C102A
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Technical Specs

  • Full Load Amps 5.6-5.4/2.7, 5.0/2.5
  • HP 1-1/2, 2
  • Nameplate RPM 3600
  • Item General Purpose Motor
  • Phase 3
  • Hz 60/50
  • Duty Continuous
  • Nominal Efficiency 84.0%
  • Overall Length 12-1/2"
  • RPM Range 2350-3600
  • Standards UL Recognized, CSA Certified, CE
  • Voltage 208-230/460
  • Length Less Shaft 10-3/8"
  • Frame 145TC
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class B
  • Footnotes 3
  • Shaft Length 2-1/4"
  • Shaft Dia. 7/8"
  • Manufacturers Warranty Length 3 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Type Face
  • Motor Thermal Protection Auto
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list