Skip Content
MOTOR,2 HP,3450,230 V,145T,TEAO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,2 HP,3450,230 V,145T,TEAO

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS1YBU6
  • Mfr. Model # 1YBU6
  • UNSPSC # 40151510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.05 lbs

Technical Specs

  • Finish Gray
  • Full Load Amps 8.4
  • Includes Capacitor Required
  • HP 2
  • Capacitor Required Yes
  • Item Aeration Fan Motor
  • Phase 1
  • Nameplate RPM 3450
  • Duty Continuous
  • Overall Length 13"
  • Hz 60
  • RPM Range 3001-3600
  • Shaft Length 2-1/4"
  • Voltage 230
  • Max. Ambient Temperature 40 Degrees C
  • Standards UL Recognized (E47479), CSA Certified (701887)
  • Shaft Dia. 7/8"
  • Frame 143TZ
  • Length Less Shaft 10-3/4"
  • Motor Sub Application Aeration Fan
  • Motor Application Farm Duty
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position All Angle
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • Motor Shaft Design Keyed and Drilled On Center
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Ins. Class B
  • Motor Service Factor 1.00
  • Voltage Compatibility 230, 240, 115/230, 120/240
  • Motor Bearings Ball

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list