Skip Content
MOTOR,2 HP,1740 RPM,208-230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,2 HP,1740 RPM,208-230/460V

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC122A
  • Mfr. Model # C122A
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.0 lbs

Technical Specs

  • HP 1-1/2, 2
  • Item General Purpose Motor
  • Full Load Amps 5.9-5.3/2.65, 5/2.5
  • Phase 3
  • Hz 60/50
  • Nominal Efficiency 84.0%
  • Nameplate RPM 1800
  • Duty Continuous
  • Overall Length 12-1/2"
  • RPM Range 1400-1800
  • Voltage 208-230/460
  • Frame 145TC
  • Length Less Shaft 10-3/8"
  • Standards UL Recognized, CSA Certified, CE
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Ins. Class B
  • Motor Bearings Ball
  • Footnotes 3
  • Shaft Length 2-1/4"
  • Manufacturers Warranty Length 3 yr.
  • Shaft Dia. 7/8"
  • Motor Design 3-Phase
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Mounting Type Face
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Open Dripproof
  • Motor Application General Application
  • Motor Service Factor 1.15
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list